Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STR, Int, M24-2.5, 1.076 Cut, TiAlN
Mfr # TM24-2.5MM-A
Zoro # G8424981
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM24-2.5MM-A
- Zoro # G8424981
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | M24x2.5 |
Cutter Dia. | 0.7400 in |
Length of Cut | 1.0760 in |
Cutting Dia. (In.) | 0.740 |
Overall Length (In.) | 6 |
Length of Cut (In.) | 1.076 |
Cutting Dia. | 0.740" |
Shank Length | 4.9240 in |
Cutter Dia. - Machining | 0.7400" |
Description
Straight, Thread Mill, Metric, Carbide, TiAlN, 0.7400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Bending Shoe, Rigid, 1/2 to 2 in (28008)
- DEWALT XTREME(TM) 12.0 3/8" (DCF902B)
- ZORO SELECT Construction Reamer, 13/16 In., 7 In. L (13H858)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- Scientific Cutting Tools Threading & Turning Tools