Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STR, Int, 1/8-27, 0.758 Cut, TiAlN
Mfr # TM275-27NPT-A
Zoro # G8035036
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Pipe
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM275-27NPT-A
- Zoro # G8035036
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 1/8"-27 |
Cutter Dia. | 0.2750 in |
Length of Cut | 0.7580 in |
Overall Length (In.) | 3-1/2 |
Length of Cut (In.) | 0.758 |
Cutting Dia. | 0.275" |
Cutting Dia. (In.) | 0.275 |
Shank Length | 2.7420 in |
Cutter Dia. - Machining | 0.2750" |
Description
Straight, Thread Mill, NPT, Carbide, TiAlN, 0.2750 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 1/2 in. X 3/4 in. CC Oblong Die, 5/16 in. Max (75724)
- WERA Precision Screwdriver 1.5mm Round (05118066001)
- MORSE Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-5'5)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 5/8-12 (TM490-12)
- Scientific Cutting Tools Carbide Thread Mills