Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STR, Int, 1-16, 1.122 Cut L
Mfr # TM740-16
Zoro # G7965867
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Threads
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM740-16
- Zoro # G7965867
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | 1"-16 |
Cutter Dia. | 0.7400 in |
Length of Cut | 1.1220 in |
Length of Cut (In.) | 1.122 |
Cutting Dia. | 0.740" |
Overall Length (In.) | 6 |
Cutting Dia. (In.) | 0.740 |
Shank Length | 4.8780 in |
Cutter Dia. - Machining | 0.7400" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.7400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial (176-82-72)
- ELECTRIDUCT Mechanical Copper Tube Terminal Crimping Tool- 6-50mm² (TL-ZDT-MCT-50)
- LENOX Arbor, 5L ARBOR (30005)
- WILLIAMS Williams 32 oz. Ball Peen Hammer (20546)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Shank Dia.: 1/4" (16923)
- Scientific Cutting Tools Threading & Turning Tools