Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STR, Int, 1 1/2-10, 1.195 Cut L
Mfr # TM990-10
Zoro # G8175535
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 7-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM990-10
- Zoro # G8175535
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 7-1/2 in |
Shank Dia. | 1 in |
Thread Size | 1-1/2 in |
Cutter Dia. | 0.9900 in |
Length of Cut | 1.1950 in |
Overall Length (In.) | 7-1/2 |
Cutting Dia. (In.) | 0.990 |
Length of Cut (In.) | 1.195 |
Cutting Dia. | 0.990" |
Shank Length | 6.3050 in |
Cutter Dia. - Machining | 0.9900" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.9900 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Locator, For Use With 10U167 Crimper (97 59 14)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000T5---21)
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted Key Set, 12547 (12547)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M6x0.75mm (TM6-.75MM-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 7/8-9 (TM620-9A)
- Scientific Cutting Tools Carbide Thread Mills