Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STR, 1 1/2-10, 1.195 Cut, TiAlN
Mfr # TM990-10A
Zoro # G8324312
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM990-10A
- Zoro # G8324312
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 7-1/2 in |
Shank Dia. | 1 in |
Thread Size | 1-1/2"-10 |
Cutter Dia. | 0.9900 in |
Length of Cut | 1.1950 in |
Cutting Dia. (In.) | 0.990 |
Cutting Dia. | 0.990" |
Overall Length (In.) | 7-1/2 |
Length of Cut (In.) | 1.195 |
Cutter Dia. - Machining | 0.9900" |
Shank Length | 6.3050 in |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.9900 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-50)
- MILWAUKEE TOOL Ratchet Comb Wrench Set-SAE/Metric, 15pc (48-22-9416, 48-22-9516)
- TOUGHBUILT Modular Hammer Loop (TB-52)
- DYNAMIC Tools 3/8" Dr. 48 Tooth Flex Head Ratchet, 11-3/4" Long, Chrome Finish (D005308)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- Scientific Cutting Tools Threading & Turning Tools