Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STAG, Int/Ext, 7/16-24, 0.856 Cut
Mfr # TM350-24
Zoro # G7949137
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Staggered Tooth, Internal or External Threads
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM350-24
- Zoro # G7949137
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | 7/16"-24 |
Cutter Dia. | 0.3500 in |
Length of Cut | 0.8560 in |
Cutting Dia. | 0.350" |
Length of Cut (In.) | 0.856 |
Overall Length (In.) | 6 |
Cutting Dia. (In.) | 0.350 |
Shank Length | 5.2170 in |
Cutter Dia. - Machining | 0.3500" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pipe Wrench (48-22-7215)
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 3, 24 in. L (1253-2400)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060R)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- Scientific Cutting Tools Threading & Turning Tools