Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STAG, Int/Ext, 7/16-20, 0.823 Cut
Mfr # TM350-20
Zoro # G8380163
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Staggered Tooth, Internal or External Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 6 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM350-20
- Zoro # G8380163
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | 7/16"-20 |
Cutter Dia. | 0.3500 in |
Length of Cut | 0.8230 in |
Length of Cut (In.) | 0.823 |
Overall Length (In.) | 6 |
Cutting Dia. (In.) | 0.350 |
Cutting Dia. | 0.350" |
Shank Length | 5.1770 in |
Cutter Dia. - Machining | 0.3500" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powder Load, 0.22 Caliber, Green, PK100 (50504-PWR)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (95561D2B134140)
- SUNEX ® Tools 208-Piece Master Bit Set (9729)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Shank Dia.: 3/8" (942931-C3)
- Scientific Cutting Tools Carbide Thread Mills