Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STAG, Int/Ext, 3/8-40, 0.662 Cut L
Mfr # TM250-40
Zoro # G8373233
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Staggered Tooth, Internal or External Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM250-40
- Zoro # G8373233
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 3/8"-40 |
Cutter Dia. | 1/4 in |
Length of Cut | 0.6620 in |
Cutting Dia. | 0.250" |
Length of Cut (In.) | 0.662 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. (In.) | 0.250 |
Shank Length | 1.8380 in |
Cutter Dia. - Machining | 1/4" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JIGSAW BD 3-5/8"" 24T 3PK (1991571)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10' ZWEG083C811S)
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- ILC Replacement For RYOBI, P2035 (P2035)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- Scientific Cutting Tools Carbide Thread Mills