Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STAG, Int/Ext, 1-14, 1.152 Cut L
Mfr # TM750-14
Zoro # G8136213
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Type Staggered Tooth, Internal or External Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 6 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM750-14
- Zoro # G8136213
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | 1"-14 |
Cutter Dia. | 3/4 in |
Length of Cut | 1.1520 in |
Length of Cut (In.) | 1.152 |
Cutting Dia. (In.) | 0.750 |
Overall Length (In.) | 6 |
Cutting Dia. | 0.750" |
Shank Length | 4.8480 in |
Cutter Dia. - Machining | 3/4" |
Description
Straight, Thread Mill, UN, Carbide Tipped, Bright (Uncoated), 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 207 7-1/2" Giant Pocket Scriber (17-207)
- HUOT CNC SuperScoot, 40 Taper, Black, Steel (23940)
- GRIP-ON 12 Locking Pliers, 5116 Jaw Opening, Long Nose (127-12)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 3/4, 10-32TPI, 1.25 Cut, TiAlN (SPTM595A)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Number of Flutes: 4 (54255-C3)
- Scientific Cutting Tools Carbide Thread Mills