Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STAG, 3/8-28, 0.661 Cut, TiAlN
Mfr # TM250-28A
Zoro # G8196063
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Staggered Tooth, Internal or External Threads
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM250-28A
- Zoro # G8196063
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 3/8"-28 |
Cutter Dia. | 1/4 in |
Length of Cut | 0.6610 in |
Cutting Dia. (In.) | 0.250 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.250" |
Length of Cut (In.) | 0.661 |
Shank Length | 1.8390 in |
Cutter Dia. - Machining | 1/4" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Boring Bit, Right, 40mm dia (392.400.11)
- KNIPEX Snap Ring Pliers, External, 5 1/2", Forg (46 11 A0)
- HOUGEN-OGURA 9/16 in. CC Round Die, 5/16 Max THK (75618)
- TITAN Chain Wrench, 24" (21372)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- Scientific Cutting Tools Carbide Thread Mills