Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, M8-1.25, 0.6 Cut, TiAlN
Mfr # TMLR8-1.25MMA
Zoro # G7856877
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR8-1.25MMA
- Zoro # G7856877
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M8x1.25 |
Cutter Dia. | 0.2340 in |
Length of Cut | 0.6000 in |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.234" |
Cutting Dia. (In.) | 0.234 |
Length of Cut (In.) | 0.600 |
Neck Dia. | 0.1620 in |
Shank Length | 1.9000 in |
Cutter Dia. - Machining | 0.2340" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2340 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86951)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- POWERWELD Chisel and Point Chipping Hammer, Wooden Handle (RLHWH)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: (TC685-UNC3/8-A1D-WB10RC)
- Scientific Cutting Tools Carbide Thread Mills