Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN
Mfr # TMLR8-.75MMA
Zoro # G7943634
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR8-.75MMA
- Zoro # G7943634
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M8x.75 |
Cutter Dia. | 0.2340 in |
Length of Cut | 0.6000 in |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.234" |
Length of Cut (In.) | 0.600 |
Cutting Dia. (In.) | 0.234 |
Shank Length | 1.9000 in |
Neck Dia. | 0.1900 in |
Cutter Dia. - Machining | 0.2340" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2340 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1" Piece Maker Knock-Out Punch (1528)
- KLEIN TOOLS Hybrid Pliers with Crimper, Fish Tape Puller and Wire Stripper (J2159CRTP)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- ARSENAL BY ERGODYNE Spill Control Safe Bucket, Gray, Canvas (5960)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- Scientific Cutting Tools Carbide Thread Mills