Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN
Mfr # TMLR10-1.5MMELA
Zoro # G7958413
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR10-1.5MMELA
- Zoro # G7958413
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | M10x1.5 |
Cutter Dia. | 0.3100 in |
Length of Cut | 1 in |
Length of Cut (In.) | 1.000 |
Cutting Dia. | 0.310" |
Cutting Dia. (In.) | 0.310 |
Overall Length (In.) | 3-1/2 |
Neck Dia. | 0.2230 in |
Shank Length | 2-1/2 in |
Cutter Dia. - Machining | 0.3100" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/2" Carbide Tipped Hole Saw (DHS1500CT)
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 180)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- KLEIN TOOLS Schrader® Valve Core Replacement Bit (32528)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 3/4, 10-32TPI, 1.25 Cut, TiAlN (SPTM595A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- Scientific Cutting Tools Threading & Turning Tools