Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, M6-1mm, 0.5 Cut, TiAlN
Mfr # TMLR6-1MMA
Zoro # G7952752
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR6-1MMA
- Zoro # G7952752
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M6x1 |
Cutter Dia. | 0.1800 in |
Length of Cut | 1/2 in |
Cutting Dia. | 0.180" |
Overall Length (In.) | 2-1/2 |
Cutting Dia. (In.) | 0.180 |
Length of Cut (In.) | 0.500 |
Shank Length | 2 in |
Neck Dia. | 0.1200 in |
Cutter Dia. - Machining | 0.1800" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1800 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS 1/2 Shake And Break (37316)
- AIR LOCKER Heavy Duty Full Size Palm Nailer (APN900)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015UM)
- HYDE Scraper, Stiff, 2-1/2", Tungsten Carbide (10620)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M4x0.70mm (TM4-.7MM)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- CLEVELAND Thread Mill (C95004)
- Scientific Cutting Tools Threading & Turning Tools