Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, M10-1, 0.75 Cut, TiAlN
Mfr # TMLR10-1MMA
Zoro # G7946723
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR10-1MMA
- Zoro # G7946723
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | M10x1 |
Cutter Dia. | 0.3100 in |
Length of Cut | 3/4 in |
Cutting Dia. (In.) | 0.310 |
Cutting Dia. | 0.310" |
Length of Cut (In.) | 0.750 |
Overall Length (In.) | 3-1/2 |
Shank Length | 2-3/4 in |
Neck Dia. | 1/4 in |
Cutter Dia. - Machining | 0.3100" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (53YU82)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46614)
- WESTWARD Hand Drilling Hammer, 4 Lb, Steel (2DBU4)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/4" (CTD205)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- Scientific Cutting Tools Threading & Turning Tools