Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, #8-32, 0.5 Cut, TiAlN
Mfr # TMLR126-32ELA
Zoro # G8362952
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR126-32ELA
- Zoro # G8362952
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #8-32 |
Cutter Dia. | 0.1260 in |
Length of Cut | 1/2 in |
Length of Cut (In.) | 0.500 |
Cutting Dia. (In.) | 0.126 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.126" |
Shank Length | 2 in |
Neck Dia. | 0.0800 in |
Cutter Dia. - Machining | 0.1260" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1260 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON BIG 12 SPEED SQUARE 12"" (T0108)
- BOSCH NailKiller Auger, 3/4In x 13In, Tube (NKMT12)
- MAKITA Switch Unit Td020 Reg, 638470 9 (638470-9)
- SUNEX Sunex Tools 2639 10 PC. 1/2" Drive 6MM-19MM Metric Impact Hex Driver Set W/ Blow Molded Case (2639)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M6x0.75mm (TM6-.75MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 3/4, 10-32TPI, 1.25 Cut, TiAlN (SPTM595A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI (SPTM060A)
- KYOCERA Thread Mill, M0.5x0.12 Size, Uncoated (98M05-0125.2FA1)
- Scientific Cutting Tools Carbide Thread Mills