Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN
Mfr # TMLR126-32A
Zoro # G8203465
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR126-32A
- Zoro # G8203465
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #8-32 |
Cutter Dia. | 0.1260 in |
Length of Cut | 0.3000 in |
Cutting Dia. (In.) | 0.126 |
Overall Length (In.) | 2-1/2 |
Length of Cut (In.) | 0.300 |
Cutting Dia. | 0.126" |
Neck Dia. | 0.0800 in |
Shank Length | 2.2000 in |
Cutter Dia. - Machining | 0.1260" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1260 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 9-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CX98)
- WESTWARD Wrench, Combination, Metric, 14mm (54PP52)
- DRILL AMERICA m11x1.25 HSS Metric Hand Tap (DWTSMT11X1.25)
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Industrial Black (X-41CB)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 4-40 (TM080-40)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- Scientific Cutting Tools Threading & Turning Tools