Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, #6-40, 0.26 Cut, TiAlN
Mfr # TMLR100-40A
Zoro # G8124627
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR100-40A
- Zoro # G8124627
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #6-40 |
Cutter Dia. | 0.1000 in |
Length of Cut | 0.2600 in |
Cutting Dia. (In.) | 0.100 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.100" |
Length of Cut (In.) | 0.260 |
Neck Dia. | 0.0650 in |
Shank Length | 2.2400 in |
Cutter Dia. - Machining | 0.1000" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- CEMENTEX 6 Duck Bill Pliers (P6DB)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.54 hp (CP860ES)
- BESSEY Dbl Anvil C-Clamp, 4", Iron, Light, 1200 lb. (DHCC-4)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41473)
- Scientific Cutting Tools Threading & Turning Tools