Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, 1/4-28, 0.7 Cut, TiAlN
Mfr # TMLR186-28ELA
Zoro # G8195591
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR186-28ELA
- Zoro # G8195591
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-28 |
Cutter Dia. | 0.1860 in |
Length of Cut | 0.7000 in |
Length of Cut (In.) | 0.700 |
Cutting Dia. (In.) | 0.186 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.186" |
Neck Dia. | 0.1300 in |
Shank Length | 1.8000 in |
Cutter Dia. - Machining | 0.1860" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1860 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE L-Shape Hex Key, 5/64" Tip Size (LL5)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- TEKTON 1/4 Inch Drive x 7 mm Universal Joint Socket (SHD08107)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI (SPTM060A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- Scientific Cutting Tools Carbide Thread Mills