Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, 1/2-20, 1.2 Cut, TiAlN
Mfr # TMLR370-20ELA
Zoro # G7878762
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR370-20ELA
- Zoro # G7878762
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 1/2"-20 |
Cutter Dia. | 0.3700 in |
Length of Cut | 1.2000 in |
Cutting Dia. | 0.370" |
Cutting Dia. (In.) | 0.370 |
Overall Length (In.) | 3-1/2 |
Length of Cut (In.) | 1.200 |
Shank Length | 2.3000 in |
Neck Dia. | 0.2950 in |
Cutter Dia. - Machining | 0.3700" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.3700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, Drive 1/2", 20 V (DCF961B)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- PANASONIC 2.4V NiMH Battery, 2.8Ah Capacity (EY9221B)
- CLESCO 5/8-11 Grinder Arbor Screw Lock Type -Deluxe Style (GA-2)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- Scientific Cutting Tools Threading & Turning Tools