Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, 1/2-12, 0.8 Cut, TiAlN
Mfr # TMLR370-12A
Zoro # G7870107
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR370-12A
- Zoro # G7870107
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 1/2"-12 |
Cutter Dia. | 0.3700 in |
Length of Cut | 0.8000 in |
Overall Length (In.) | 3-1/2 |
Length of Cut (In.) | 0.800 |
Cutting Dia. | 0.370" |
Cutting Dia. (In.) | 0.370 |
Neck Dia. | 0.2450 in |
Shank Length | 2.7000 in |
Cutter Dia. - Machining | 0.3700" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.3700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63238)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- DRILLCO 3"-8, Pipe Taps (290A364)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MBASD)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- Scientific Cutting Tools Threading & Turning Tools