Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN
Mfr # TMLR139-32ELA
Zoro # G7856161
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR139-32ELA
- Zoro # G7856161
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #10-32 |
Cutter Dia. | 0.1390 in |
Length of Cut | 0.6000 in |
Cutting Dia. (In.) | 0.139 |
Cutting Dia. | 0.139" |
Overall Length (In.) | 2-1/2 |
Length of Cut (In.) | 0.600 |
Neck Dia. | 0.0930 in |
Shank Length | 1.9000 in |
Cutter Dia. - Machining | 0.1390" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1390 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN CT 3/8 Corebox 2F 1/4S (23122)
- OSG Carbide End Mill, 3/4in dia, 2-1/4in Cut L (464-7500-BN)
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- M-D Carpet Trim, 36 in L, 138 in W, Fluted Surface, Aluminum, Pewter (43854)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- INTERNAL TOOL A 2.28Mm X 8Mm Threading Tool (30-1815)
- Scientific Cutting Tools Carbide Thread Mills