Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, #10-24, 0.4 Cut, TiAlN
Mfr # TMLR139-24A
Zoro # G8405232
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR139-24A
- Zoro # G8405232
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #10-24 |
Cutter Dia. | 0.1390 in |
Length of Cut | 0.4000 in |
Cutting Dia. | 0.139" |
Length of Cut (In.) | 0.400 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. (In.) | 0.139 |
Shank Length | 2.1000 in |
Neck Dia. | 0.0800 in |
Cutter Dia. - Machining | 0.1390" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1390 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 15/64 In Tip, 4-7/8 In L (22N796)
- DRILL AMERICA #34 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD34S)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1, 3 (52-638)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- MICRO 100 Thread Mill Helical Flute (TM-18NPT)
- Scientific Cutting Tools Carbide Thread Mills