Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, 5/16-40, 0.6 Cut, TiAlN
Mfr # TMLR238-40A
Zoro # G8197436
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR238-40A
- Zoro # G8197436
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 5/16"-40 |
Cutter Dia. | 0.2380 in |
Length of Cut | 0.6000 in |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.238" |
Cutting Dia. (In.) | 0.238 |
Length of Cut (In.) | 0.600 |
Shank Length | 1.9000 in |
Cutter Dia. - Machining | 0.2380" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.2380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Plumb Bob 8 Oz Steel (790-8)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 1/2, SS (GL8X3000B----X0)
- PROTO Tradesman Tool Set, Electrician, 25-Pieces (JTS-0025ELEC)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- GARANT Master TM NPT Thread Mill, 3/8-18 Thread Size, TiAlN Coated (139729 3/8-18)
- Scientific Cutting Tools Carbide Thread Mills