Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, 5/16-28, 0.6 Cut, TiAlN
Mfr # TMLR238-28A
Zoro # G8328363
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR238-28A
- Zoro # G8328363
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 5/16"-28 |
Cutter Dia. | 0.2380 in |
Length of Cut | 0.6000 in |
Overall Length (In.) | 2-1/2 |
Cutting Dia. (In.) | 0.238 |
Cutting Dia. | 0.238" |
Length of Cut (In.) | 0.600 |
Shank Length | 1.9000 in |
Cutter Dia. - Machining | 0.2380" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.2380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5-3/4" Bimetal Hole Saw (DMS04-1146)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/2 PIPE TAP 5MT (70552)
- DRILL AMERICA 16.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.0MM)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" (M-855)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Thread Size: 5/16 (930355-C6)
- Scientific Cutting Tools Threading & Turning Tools