Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN
Mfr # TMLR082-40A
Zoro # G8204305
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR082-40A
- Zoro # G8204305
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #4-40 |
Cutter Dia. | 0.0820 in |
Length of Cut | 0.2250 in |
Cutting Dia. (In.) | 0.082 |
Cutting Dia. | 0.082" |
Length of Cut (In.) | 0.225 |
Overall Length (In.) | 2-1/2 |
Shank Length | 2.2750 in |
Neck Dia. | 0.0460 in |
Cutter Dia. - Machining | 0.0820" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.0820 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 7/16", 6Pt (KTI-41414)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- DEWALT 7" 8,500 4.9 HP Angle Grinder (DWE4597)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- Scientific Cutting Tools Carbide Thread Mills