Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI
Mfr # SPTM290
Zoro # G1905766
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining Bright (Uncoated)
- Overall Length 3 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM290
- Zoro # G1905766
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Thread Size | 3/8"-14-40 |
Cutter Dia. | 0.2900 in |
Length of Cut | 0.6000 in |
Length of Cut (In.) | 0.600 |
Size | 3/8 |
Cutting Dia. (In.) | 0.290 |
Overall Length (In.) | 3.0 |
Cutting Dia. | 0.290" |
Neck Dia. | 0.1920 in |
Shank Length | 2.4000 in |
Cutter Dia. - Machining | 0.2900" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2900 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M10 X 1.50 7 Piece Transfer Screw Set (3601-1010)
- HHIP Triangular Hollow Scraper (2001-0210)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19702)
- STABILA R-Beam Level, 96" (R300-41096)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- Scientific Cutting Tools Threading & Turning Tools