Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI
Mfr # SPTM060L
Zoro # G1933084
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM060L
- Zoro # G1933084
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | #2-56-80 |
Cutter Dia. | 0.0600 in |
Length of Cut | 0.2000 in |
Cutting Dia. (In.) | 0.060 |
Size | #2 |
Cutting Dia. | 0.060" |
Overall Length (In.) | 2.0 |
Length of Cut (In.) | 0.200 |
Neck Dia. | 0.0340 in |
Shank Length | 1.8000 in |
Cutter Dia. - Machining | 0.0600" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0600 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Premium Industrial Grade Cobalt Drill Bit, Size # 42, 12PK (45-51042)
- LYNDEX-NIKKEN Collet, 3J, 11/16in (300-044)
- STANLEY NAILSETTER CUSHION 2/32"" (58-912)
- BOSCH Laser Level Accesory, AA Battery (LR20)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Thread Size: 5/16 (930355-C6)
- Scientific Cutting Tools Carbide Thread Mills