Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut
Mfr # SPTM488L
Zoro # G8037443
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External Threads
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM488L
- Zoro # G8037443
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 5/8"-11-32 |
Cutter Dia. | 0.4880 in |
Length of Cut | 1.3500 in |
Neck Dia. | 0.3400 in |
Neck Length (In.) | 1.350 |
Neck Dia. (In.) | 0.340 |
Cutting Dia. | 0.488" |
Cutting Dia. (In.) | 0.488 |
Neck Length | 1.3500 in |
Length of Cut (In.) | 1.350 |
Overall Length (In.) | 3-1/2 |
Shank Length | 2.1500 in |
Cutter Dia. - Machining | 0.4880" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.4880 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Hacksaw, 18 In L, 24 TPI (19767)
- K-TOOL INTERNATIONAL Snap Ring Plier Kit, Universal, 12 pcs. (KTI-55112)
- VEGA Hex 10Mm Power Bit x 3-1/2" - 7/16 Hex S (390H100A)
- ESTWING 8lbs Maul with Fiberglass Handle, 36" (EML-836F)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2-28 (TM400-28)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- KODIAK CUTTING TOOLS M14 1.50 Carbide Threadmill Metric ALTIN Coated (5456814)
- Scientific Cutting Tools Threading & Turning Tools