Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN
Mfr # SPTM488LA
Zoro # G7834967
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External Threads
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM488LA
- Zoro # G7834967
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 5/8"-11-32 |
Cutter Dia. | 0.4880 in |
Length of Cut | 1.3500 in |
Neck Length | 1.3500 in |
Length of Cut (In.) | 1.350 |
Overall Length (In.) | 3-1/2 |
Cutting Dia. | 0.488" |
Neck Length (In.) | 1.350 |
Cutting Dia. (In.) | 0.488 |
Neck Dia. (In.) | 0.340 |
Neck Dia. | 0.3400 in |
Shank Length | 2.1500 in |
Cutter Dia. - Machining | 0.4880" |
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.4880 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 11/64,135 Deg (2UFV3)
- FEIN Electronics (30762453990)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Black Oxide Finish (J4752FBL)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1792987)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M6x0.75mm (TM6-.75MM-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- Scientific Cutting Tools Carbide Thread Mills