Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, SGL, 3/4, 10-32TPI, 1.25 Cut, TiAlN
Mfr # SPTM595A
Zoro # G7818885
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External Threads
- Finish - Machining TiAlN
- Overall Length 4 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM595A
- Zoro # G7818885
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Thread Size | 3/4"-10-32 |
Cutter Dia. | 0.5950 in |
Length of Cut | 1-1/4 in |
Neck Dia. (In.) | 0.430 |
Neck Length | 1-1/4 in |
Cutting Dia. | 0.595" |
Neck Length (In.) | 1.250 |
Cutting Dia. (In.) | 0.595 |
Overall Length (In.) | 4 |
Length of Cut (In.) | 1.250 |
Neck Dia. | 0.4300 in |
Cutter Dia. - Machining | 0.5950" |
Shank Length | 2-3/4 in |
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.5950 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7/16" Brown & Sharpe #9 Taper Round Collet (3900-0994)
- PFERD 8" Three Square File - Swiss Pattern, Cut 2 (12881)
- MARSHALLTOWN PREMIER Notched Trowel, U-Hndle, 1/16"x1/32"x1/32" (766SD)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6314)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI (SPTM060A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- Scientific Cutting Tools Carbide Thread Mills