Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI
Mfr # SPTM240A
Zoro # G0629237
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM240A
- Zoro # G0629237
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 5/16"-16-48 |
Cutter Dia. | 0.2400 in |
Length of Cut | 1/2 in |
Size | 5/16 |
Cutting Dia. (In.) | 0.240 |
Overall Length (In.) | 2.5 |
Length of Cut (In.) | 0.500 |
Cutting Dia. | 0.240" |
Shank Length | 2 in |
Neck Dia. | 0.1530 in |
Cutter Dia. - Machining | 0.2400" |
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4-3/8" Carbide Grit Hole Saw (MHSG70)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500119)
- WESTWARD Combination Wrench, Metric, 18mm Size (1EYK8)
- STARRETT American Standard Wire Gage, 0-36 (281)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M10-1, 0.75 Cut, TiAlN (TMLR10-1MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3 (896434-C6)
- Scientific Cutting Tools Threading & Turning Tools