Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI
Mfr # SPTM120LA
Zoro # G3250414
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM120LA
- Zoro # G3250414
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | #8-32-56 |
Cutter Dia. | 0.1200 in |
Length of Cut | 1/2 in |
Size | #8 |
Overall Length (In.) | 2.0 |
Cutting Dia. (In.) | 0.120 |
Cutting Dia. | 0.120" |
Length of Cut (In.) | 0.500 |
Shank Length | 1 1/2 in |
Neck Dia. | 0.0700 in |
Cutter Dia. - Machining | 0.1200" |
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.1200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket Bit T40, SAE (4LYZ6)
- LANG TOOLS 1IN Face Gasket Scraper with Capped Handle (855-100)
- OSG Spiral Point Tap, Plug 2 Flutes (1306300108)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 3-1/2 In Stroke (21AC10)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Number of Flutes: 3 (16923-C3)
- Scientific Cutting Tools Carbide Thread Mills