Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI
Mfr # SPTM080A
Zoro # G2683177
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM080A
- Zoro # G2683177
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | #4-40-64 |
Cutter Dia. | 0.0800 in |
Length of Cut | 0.1900 in |
Overall Length (In.) | 2.0 |
Cutting Dia. | 0.080" |
Size | #4 |
Length of Cut (In.) | 0.190 |
Cutting Dia. (In.) | 0.080 |
Neck Dia. | 0.0450 in |
Shank Length | 1.8100 in |
Cutter Dia. - Machining | 0.0800" |
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.0800 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNR4)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- FREUD Down Spiral Bit, 1/2" dia. (76-112)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 7/8-9 (TM620-9A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1200", Shank Dia.: 3/16" (836736-C6)
- Scientific Cutting Tools Carbide Thread Mills