Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Int/Ext, SC, TiALN, #0, 72-90 TPI
Mfr # SPTM040LA
Zoro # G0899245
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM040LA
- Zoro # G0899245
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Thread Size | #0-72-90 |
Cutter Dia. | 0.0400 in |
Length of Cut | 1/8 in |
Size | #0 |
Overall Length (In.) | 1.5 |
Length of Cut (In.) | 0.125 |
Cutting Dia. (In.) | 0.040 |
Cutting Dia. | 0.040" |
Shank Length | 1 3/8 in |
Neck Dia. | 0.0220 in |
Cutter Dia. - Machining | 0.0400" |
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.0400 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Extra Long Full Finish Pin Punch, 5/32 In. X 5/16 In. (21506)
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- BESSEY Bar Clamp, Max Jaw Opening 16 in, Throat Depth 5 1/2 in, Steel Handle (GSM40)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 5/8-12 (TM490-12)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- Scientific Cutting Tools Carbide Thread Mills