Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Int, Carbide, TiALN, M40x0.60mm
Mfr # TM40-6MM-A
Zoro # G2447663
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 7-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM40-6MM-A
- Zoro # G2447663
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 7-1/2 in |
Shank Dia. | 1 in |
Thread Size | M40x6 |
Cutter Dia. | 0.9900 in |
Length of Cut | 1.1920 in |
Length of Cut (In.) | 1.192 |
Cutting Dia. (In.) | 0.990 |
Overall Length (In.) | 7.5 |
Cutting Dia. | 0.990" |
Size | M40 |
Cutter Dia. - Machining | 0.9900" |
Shank Length | 6.3080 in |
Description
Straight, Thread Mill, Metric, Carbide, TiAlN, 0.9900 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C63232)
- AMPCO SAFETY TOOLS Pry Bar, 9 in. OAL (CJ-1-ST)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Midget T, 1/4" x 1/4" x 1/4 (ST394)
- STANLEY Level Silver I-Beam (42-074)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- Scientific Cutting Tools Carbide Thread Mills