Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Int, Carbide, TiALN, 2 1/2 up-8
Mfr # TM650-8NPTFA
Zoro # G1173471
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Or External Threads
- Finish - Machining TiAlN
- Overall Length 4 in
- Thread Type Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM650-8NPTFA
- Zoro # G1173471
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Thread Size | 2-1/2" up-8 |
Cutter Dia. | 0.6500 in |
Length of Cut | 1.5600 in |
Cutting Dia. (In.) | 0.650 |
Length of Cut (In.) | 1.560 |
Cutting Dia. | 0.650" |
Size | 2 1/2 - up |
Overall Length (In.) | 4.0 |
Shank Length | 2.4400 in |
Cutter Dia. - Machining | 0.6500" |
Description
Straight, Thread Mill, NPTF, Carbide, TiAlN, 0.6500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX129/32)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- MILWAUKEE TOOL M18 GREEN ROTARY LASER ACCY KIT (3702-21)
- WESTWARD Hacksaw, Adjustable, 24 TIP (38EY24)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- MICRO 100 Thread Mill Multi Point (TM-120-6)
- Scientific Cutting Tools Threading & Turning Tools