Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Int, Carbide, TiALN, 1 - 2-11.5
Mfr # TM650-11.5NPT-A
Zoro # G1847781
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Or External Threads
- Finish - Machining TiAlN
- Thread Type Pipe
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM650-11.5NPT-A
- Zoro # G1847781
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Thread Size | 1 in to 2"-11-1/2 |
Cutter Dia. | 0.6500 in |
Length of Cut | 1.6050 in |
Cutting Dia. | 0.650" |
Cutting Dia. (In.) | 0.650 |
Overall Length (In.) | 4.0 |
Size | 1 - 2 |
Length of Cut (In.) | 1.605 |
Shank Length | 2.3950 in |
Cutter Dia. - Machining | 0.6500" |
Description
Straight, Thread Mill, NPT, Carbide, TiAlN, 0.6500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- IDEAL TRIDON Pinch Clamp Crimp Tool (6100158)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT201P25)
- BESSEY Auto-Adjust Toggle Clamp, 700 lb. Cap. (STC-VH50)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- Scientific Cutting Tools Carbide Thread Mills