Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, He, Int/Ext, SC, TiALN, M8x1.25mm
Mfr # TM8-1.25MM-HA
Zoro # G1008131
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM8-1.25MM-HA
- Zoro # G1008131
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M8x1.25 |
Cutter Dia. | 0.2350 in |
Length of Cut | 0.6600 in |
Size | M8 |
Overall Length (In.) | 2.5 |
Length of Cut (In.) | 0.660 |
Cutting Dia. (In.) | 0.235 |
Cutting Dia. | 0.235" |
Shank Length | 1.8400 in |
Cutter Dia. - Machining | 0.2350" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2350 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 7/16 in Universal Impact Socket (5-3352)
- LENOX Band Saw Blade, 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792737)
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 13" Angled Nozzle (1715)
- GEDORE Spanner Wrench, 110 to 115mm Capacity (40 Z 110-115)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 3/8-16 (TM290-16HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- Scientific Cutting Tools Threading & Turning Tools