Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, He, Int/Ext, SC, TiALN, M8x0.75mm
Mfr # TM8-.75MM-HA
Zoro # G2705586
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM8-.75MM-HA
- Zoro # G2705586
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M8x0.75 |
Cutter Dia. | 0.2350 in |
Length of Cut | 0.6620 in |
Cutting Dia. | 0.235" |
Size | M8 |
Length of Cut (In.) | 0.662 |
Overall Length (In.) | 2.5 |
Cutting Dia. (In.) | 0.235 |
Shank Length | 1.8380 in |
Cutter Dia. - Machining | 0.2350" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2350 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/2 x 6 in. (36496)
- MILWAUKEE TOOL M18 Compact Heat Gun (2688-20)
- OTC Extra Legs, Steel, For Use With 5U733 (1106)
- CLI Ruler, 12", 1/16" and mm, Natural Finish, 36/BX, Wood PK (LEO77120)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 3/4, 10-32TPI, 1.25 Cut, TiAlN (SPTM595A)
- KODIAK CUTTING TOOLS 1/4 20 Carbide Threadmill UN Threads ALTIN Coated (5456308)
- Scientific Cutting Tools Carbide Thread Mills