Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, He, Int/Ext, SC, TiALN, M14x1.50mm
Mfr # TM14-1.5MM-HA
Zoro # G0674055
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM14-1.5MM-HA
- Zoro # G0674055
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | M14x1.5 |
Cutter Dia. | 0.4500 in |
Length of Cut | 1.0870 in |
Cutting Dia. (In.) | 0.450 |
Length of Cut (In.) | 1.087 |
Size | M14 |
Overall Length (In.) | 3.5 |
Cutting Dia. | 0.450" |
Cutter Dia. - Machining | 0.4500" |
Shank Length | 2.4130 in |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.4500 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Blades for Stripper (45-164), 1 Straight Blade, 3 Rounded Blades (L-9226)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16889)
- MILWAUKEE TOOL 3-1/2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4576)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- Scientific Cutting Tools Threading & Turning Tools