Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, He, Int/Ext, SC, TiALN, M12x1.75mm
Mfr # TM12-1.75MM-HA
Zoro # G1578446
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM12-1.75MM-HA
- Zoro # G1578446
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | M12x1.75 |
Cutter Dia. | 0.3450 in |
Length of Cut | 0.7870 in |
Cutting Dia. | 0.345" |
Length of Cut (In.) | 0.787 |
Size | M12 |
Cutting Dia. (In.) | 0.345 |
Overall Length (In.) | 3.5 |
Cutter Dia. - Machining | 0.3450" |
Shank Length | 2.7130 in |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3450 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 16 Z, 30-150ft/lb (4420-01)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, Steel (GL6X3500T----01)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- DRILL AMERICA m27x3 Carbon Steel Hex Die (DWTMHX27X3)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- Scientific Cutting Tools Carbide Thread Mills