Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, He, Int/Ext, SC, TiALN, M12x1.0mm
Mfr # TM12-1MM-HA
Zoro # G1719986
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM12-1MM-HA
- Zoro # G1719986
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | M12x1 |
Cutter Dia. | 0.4000 in |
Length of Cut | 1.0790 in |
Size | M12 |
Cutting Dia. (In.) | 0.400 |
Cutting Dia. | 0.400" |
Length of Cut (In.) | 1.079 |
Overall Length (In.) | 3.5 |
Shank Length | 2.4210 in |
Cutter Dia. - Machining | 0.4000" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4" Square Bastard File (DIC12790)
- FOWLER 6 Telescoping Gage Set (524700060)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7210)
- DRILL AMERICA 1-1/8" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/8X3/4)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Thread Size: M6 (826530)
- Scientific Cutting Tools Threading & Turning Tools