Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, He, Int/Ext, SC, TiALN, 1/4, 3/8-18
Mfr # TM330-18NPTF-HA
Zoro # G0420226
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM330-18NPTF-HA
- Zoro # G0420226
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 1/4, 3/8"-18 |
Cutter Dia. | 0.3300 in |
Length of Cut | 0.6930 in |
Overall Length (In.) | 3.5 |
Cutting Dia. | 0.330" |
Length of Cut (In.) | 0.693 |
Size | 1/4, 3/8 |
Cutting Dia. (In.) | 0.330 |
Cutter Dia. - Machining | 0.3300" |
Shank Length | 2.8070 in |
Description
Helical, Thread Mill, NPTF, Carbide, TiAlN, 0.3300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 9/32 (44418)
- WESTWARD 15/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL68)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- BON TOOL Bon 12-687 Screed, Mag 1" X 4", 4 Foot (12-687)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M10-1, 0.75 Cut, TiAlN (TMLR10-1MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- Scientific Cutting Tools Threading & Turning Tools