Shop All Port Tools
Scientific Cutting Tools
Port Tool, RPT, Reamer, 7/16-20 UNJF
Mfr # RPT-6
Zoro # G7999293
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 7/16"-20
- Pilot Dia. 0.392 in
- Overall Length 3.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # RPT-6
- Zoro # G7999293
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 7/16"-20 |
Pilot Dia. | 0.392 in |
Overall Length | 3.53 in |
Shank Dia. | 1/2 in |
Shank Length | 2 in |
Pilot Length (In.) | 0.785 |
Tube Dia. | 3/8 in |
Spot Face Dia. (In.) | 0.676 |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 2.00 |
Overall Length (In.) | 3.53 |
Tube Dia. (In.) | 3/8 |
Pilot Dia. (In.) | 0.392 |
Pilot Length | 0.785 in |
Thread Size | 7/16-20 UNJF |
Spot Face Dia. | 0.676" |
Description
Port Tool, Carbide Tipped, 7/16 In.-20, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- WESTWARD Transfer Punch, 41/64 In Tip, 4-7/8 In L (22N823)
- GREENFIELD THREADING Tap Set, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes, UNF (174507)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/4-16 UNF (MS16142-8R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/4-16 UNJF (MS33649-8S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1/2-20 UNJF (MS33649-5R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 3/8-24 UNJF (MS33649-3R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/8-14 UNF (MS16142-10S)
- Scientific Cutting Tools Porting Tools & Counterbores