Shop All Port Tools
Scientific Cutting Tools
Port Tool, RPT, Reamer, 5/16-24 UNJF
Mfr # RPT-4
Zoro # G8154501
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Port Size Thread Standard UNJF
- Port Thread Size 5/16"-24
- Pilot Dia. 0.275 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # RPT-4
- Zoro # G8154501
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 5/16"-24 |
Pilot Dia. | 0.275 in |
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Shank Length | 2 in |
Shank Length (In.) | 2.00 |
Spot Face Dia. | 0.496" |
Spot Face Dia. (In.) | 0.496 |
Shank Dia. (In.) | 1/2 |
Tube Dia. | 1/4 in |
Pilot Dia. (In.) | 0.275 |
Pilot Length | 0.700 in |
Overall Length (In.) | 4.00 |
Pilot Length (In.) | 0.700 |
Thread Size | 5/16-24 UNJF |
Tube Dia. (In.) | 1/4 |
Description
Port Tool, Carbide, 5/16 In.-24, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver 3/16 in Round (0153-22C)
- DAREX Table Attachment X-Y (LEX100)
- CURRENT TOOLS Conduit Piston for 1-1/4" conduit (R12)
- MASON Floor Mount Vibration Isolator, Spring (5C137)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 7/8-14 UNF (MS16142-10R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 9/16-18 UNF (MS16142-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 3/16-12 UNJ (MS33649-14S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/8-24 UNJF (MS33649-3S)
- Scientific Cutting Tools Porting Tools & Counterbores