Shop All Port Tools
Scientific Cutting Tools
Port Tool, RPT, Reamer, 1/4-28 UNJF
Mfr # RPT-3
Zoro # G7863694
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Port Size Thread Standard UNJF
- Port Thread Size 1/4"'-28
- Pilot Dia. 0.218 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # RPT-3
- Zoro # G7863694
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 1/4"'-28 |
Pilot Dia. | 0.218 in |
Overall Length | 4 in |
Shank Dia. | 3/8 in |
Shank Length | 2 in |
Overall Length (In.) | 4.00 |
Thread Size | 1/4-28 UNJF |
Tube Dia. | 3/16 in |
Pilot Length (In.) | 0.670 |
Shank Dia. (In.) | 3/8 |
Spot Face Dia. | 0.449" |
Pilot Length | 0.670 in |
Pilot Dia. (In.) | 0.218 |
Tube Dia. (In.) | 3/16 |
Shank Length (In.) | 2.00 |
Spot Face Dia. (In.) | 0.449 |
Description
Port Tool, Carbide, 1/4 In.'-28, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- HANSON Adjustable Handle Tap/Reamer Wrench TR-88 Carded (12088)
- SCHLEY PRODUCTS Oxygen Sensor Wrench With Handle & Grip Drive (67750A)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA1)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 3/16-12 UN (MS16142-14R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/8-12 UN (MS16142-20R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 9/16-18 UNF (MS16142-6R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/4-16 UNF (MS16142-8R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 7/8-12 UN (MS16142-24S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 7/8-14 UNF (MS16142-10R)
- Scientific Cutting Tools Porting Tools & Counterbores