Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Solid, 9/16-18 UNJF
Mfr # MS33649-6S
Zoro # G8169226
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 9/16"-18
- Pilot Dia. 0.511 in
- Overall Length 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-6S
- Zoro # G8169226
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 9/16"-18 |
Pilot Dia. | 0.511 in |
Overall Length | 3.25 in |
Shank Dia. | 1/2 in |
Shank Length | 2 in |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 2.00 |
Thread Size | 9/16-18 UNJF-3B |
Spot Face Dia. | 1.012" |
Overall Length (In.) | 3.25 |
Spot Face Dia. (In.) | 1.012 |
Pilot Dia. (In.) | 0.511 |
Pilot Length (In.) | 0.600 |
Tube Dia. | 3/8 in |
Pilot Length | 0.600 in |
Tube Dia. (In.) | 3/8 |
Description
Port Tool, Carbide Tipped, 9/16 In.-18, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46211)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.00mm (112106000)
- MOTOR GUARD OPTIMA Motor Guard D-12-1 Disposable Spray Gun Filter (105)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J60022)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/16-12 UN (MS16142-16R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/4-16 UNF (MS16142-8S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1-12 UNJF (MS33649-11R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/8-24 UNF (MS16142-3S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/8-14 UNJF (MS33649-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 9/16-18 UNJF (MS33649-6R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/8-12 UN (MS16142-20R)
- Scientific Cutting Tools Porting Tools & Counterbores