Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Solid, 5/16-24 UNJF
Mfr # MS33649-2S
Zoro # G8099305
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 5/16"-24
- Pilot Dia. 0.274 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-2S
- Zoro # G8099305
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 5/16"-24 |
Pilot Dia. | 0.274 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Shank Length | 2 in |
Spot Face Dia. | 0.742" |
Shank Length (In.) | 2.00 |
Pilot Length (In.) | 0.430 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 3.00 |
Tube Dia. | 1/8 in |
Tube Dia. (In.) | 1/8 |
Thread Size | 5/16-24 UNJF-3B |
Pilot Dia. (In.) | 0.274 |
Pilot Length | 0.430 in |
Spot Face Dia. (In.) | 0.742 |
Description
Port Tool, Carbide Tipped, 5/16 In.-24, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 6000 Series Bearing Lamp (35322)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 10 (BP302-10PK)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2400)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1/2-20 UNJF (MS33649-5S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/8-14 UNF (MS16142-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/4-16 UNF (MS16142-8R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/8-24 UNF (MS16142-3S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/4-16 UNJF (MS33649-8S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/16-12 UNJ (MS33649-16S)
- Scientific Cutting Tools Port Tools