Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Solid, 3/8-24 UNJF
Mfr # MS33649-3S
Zoro # G8216835
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 3/8"-24
- Pilot Dia. 0.337 in
- Overall Length 3 in
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-3S
- Zoro # G8216835
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 3/8"-24 |
Pilot Dia. | 0.337 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Shank Length | 2 in |
Pilot Length | 0.470 in |
Tube Dia. | 3/16 in |
Tube Dia. (In.) | 3/16 |
Thread Size | 3/8-24 UNJF-3B |
Spot Face Dia. | 0.805" |
Spot Face Dia. (In.) | 0.805 |
Overall Length (In.) | 3.00 |
Shank Length (In.) | 2.00 |
Pilot Length (In.) | 0.470 |
Pilot Dia. (In.) | 0.337 |
Shank Dia. (In.) | 1/2 |
Details
Description
Port Tool, Carbide Tipped, 3/8 In.-24, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-11-03)
- HYDE Scraper, Stiff, 3", Carbon Steel (12072)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 7/16-20 UNJF (RPT-6)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/16-12 UN (MS16142-16R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 5/16-24 UNF (MS16142-2S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 9/16-18 UNJF (MS33649-6R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/8-12 UN (MS16142-20R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 3/8-24 UNJF (MS33649-3R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 3/4-16 UNJF (MS33649-8R)
- Scientific Cutting Tools Port Tools